DESCRIPTION

  • Fits most close-coupled toilets
  • Sponge rubber material
  • Universal fit for both round and hex-shaped flush valve nuts

Fluidmaster Universal Tank To Bowl Gasket

F6100

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Red
Color Finish Category
Reds
Material
Brass, Rubber
WaterSense Labeled
No

Starting at
$2.64
EACH
  • QUANTITY