Handle for Flushmate Gerber 25380 Left Hand Toilet
This product has been replaced by
Manufacturer Part #AP300503
Handle for Flushmate Gerber 25380 Left Hand Toilet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- Flushmate Gerber 25380 Left Hand Toilet
- CARB OTC LEED Compliant:
- No
- IAPMO Listed -:
- Yes
- Length:
- 12 in
- WaterSense Labeled:
- No