Lower Supply Kit Black
Lower Supply Kit Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Type:
- FBL100504K
- Water Supply Connector Type:
- Toilet