DESCRIPTION

Flushmate Repair System

FM101526F3BK

Brand Model Compatibility:

Flushmate 501-B Series Tank

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
Brand Model Compatibility
Flushmate 501-B Series Tank
CARB OTC LEED Compliant
No
Flow Rate
1.6 gpf
GSA Approved
No
Handle Type
Flush
IAPMO Listed
No
WaterSense Labeled
No

Starting at
$150.2
EACH
  • QUANTITY