DESCRIPTION

Flying W Plastics 150 ft. SDR 11 Plastic Drainage Pipe

FGT164150

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Length
150 ft
Material
Plastic
Material Type
HDPE
Pipe Tubing Size
1-1/4 in
Schedule Class
SDR 11

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday