DESCRIPTION

Flying W Plastics 410 ft. SDR 11 Sewer Plastic Drainage Pipe

FGTU162

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Length
310 ft
Material
Plastic
Material Type
PVC
Pipe Tubing Size
3/4 in
Schedule Class
SDR 11
Type
Sewer