DESCRIPTION

Flying W Plastics 3000 ft. SDR 13.5 IPS Plastic Drainage Pipe

PEIK3000

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Color Finish
Black
End Connection 1
IPS
End Connection 2
IPS
Length
3000 ft
Material
Plastic
Material Type
HDPE
Pipe Tubing Size
2 in
Schedule Class
SDR 13.5

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday