FM Stainless

24 in. 304 Stainless Steel Threaded Rod

Part #F20124176  |  Manufacturer Part #2012-4176

Length:

24 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: Threaded

End Connections: Threaded

Length: 24 in

Material: Stainless Steel

Material Type: 304

Rod Size In : 1/2 in

Type: F20124176