30A NC Viton Solenoid Valve
30A NC Viton Solenoid Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- In-line serviceability to reduce maintenance time
- Drip-tight closures for positive valve shut-off
- Compact design and mechanical simplicity for lower maintenance costs
- No external packing gland to reduce the chance of leakage to atmosphere
Documents
Specifications
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Material:
- Rubber
- Material Type:
- Viton
- Valve Type:
- Solenoid Valve
- Volts:
- 120V