4 in. Modular Plastic and Elastomer Gasket

You last purchased this on
 
FMC Technologies

4 in. Modular Plastic and Elastomer Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
FMC Technologies

4 in. Modular Plastic and Elastomer Gasket

  • Fast #
  • Part #S21044
  • Item #3256948
  • Manufacturer Part #21044
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Application:
Waterworks
CARB OTC LEED Compliant:
No
Clean Bagged:
No
FM Approved:
No
Fitting Size 1:
4 in
Fitting Sizes:
4 in
GSA Approved:
No
IAPMO Listed -:
No
Material:
Plastic, Rubber
Material Type:
Elastomer
NSF Certified:
No
UL Listed:
No