FNPT 150# 304 and 304L Stainless Steel Cross
FNPT 150# 304 and 304L Stainless Steel Cross
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1680-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connection 3:
- FPT
- End Connection 4:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Size 3:
- 1/2 in
- Fitting Size 4:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight
- ISO:
- ISO 49
- Material:
- Stainless Steel
- Material Type:
- 304
- Origin:
- Global
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov