FNPT 150# Reducing Black Malleable Iron Coupling
FNPT 150# Reducing Black Malleable Iron Coupling
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 40 Pallet: 1080-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
- Coating: Black
- Coupling Type: Reducing
- 150#
- Threaded
- Domestic
Specifications
- ASME:
- ASME B16.3
- Application:
- Fire Protection
- Coating:
- Black
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/2 in x 1-1/4 in
- Fitting Type:
- Coupling, Reducing
- Material:
- Malleable Iron
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 150#
- Schedule Class:
- 40
- Temperature Range:
- -20 to 350 Deg F
- UL Listed:
- Yes