Print

DESCRIPTION

1-1/2 x 1 in. FNPT Brass 90 Degree Elbow

BRLF9JG

To see pricing and availability for these products, Create an Account.
Already a customer? Login

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM A-312, ASTM A-733
Clean Bagged
No
End Connection 2
FNPT
End Connections
FNPT
Fitting Size 2
1 in
Fitting Type
Reducing
Lead Law Compliant
Yes
NSF Certified
No
Origin
Domestic