1/2 x 1/16 in. 300# Full Face Gasket
1/2 x 1/16 in. 300# Full Face Gasket
Frequently Purchased Together
Product Details
Product Details
- Red rubber gaskets are manufactured from styrene-butadiene (SBR)
- This synthetic material was developed as an alternative to natural rubbers
- The red rubber gaskets are recommended for service in cold and hot water, air, and some weak acids
- It offers little resistance to ozone and to the majority of hydrocarbons
- Color red
- Finish smooth
- Pressure class 300
Specifications
- ASME:
- ASME B16.5
- ASTM:
- ASTM F-36, ASTM F-37, ASTM F-38, ASTM F-104, ASTM F-146, ASTM F-495, ASTM IRM 903
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Diameter - Inside 1:
- 1/2 in
- FM Approved:
- No
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material:
- Rubber
- Material Type:
- Styrene Butadiene
- Maximum Temperature:
- 170
- Minimum Temperature:
- -20
- NSF Certified:
- No
- Pressure - Maximum:
- 200 psig
- Pressure Class:
- 300#
- Thickness:
- 0.0625 in
- UL Listed:
- No