1 - 1-1/4 in. Stainless Steel Locking Handle Kit for FNW Valve 233A Ball Valve

You last purchased this on
 
FNW®

1 - 1-1/4 in. Stainless Steel Locking Handle Kit for FNW Valve 233A Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

1 - 1-1/4 in. Stainless Steel Locking Handle Kit for FNW Valve 233A Ball Valve

  • Fast #
  • Part #FNW233ALHKGH
  • Item #4448724
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Locking handle kit
  • Requires Certification

Specifications

ASME:
ASME B1.20.1, ASME B16.34
ASTM:
ASTM A-351
Brand Model Compatibility:
Figure 233A
FM Approved:
No
Handle Material:
Stainless Steel
Handle Type:
Lever
Length:
6-19/20 in
MA Approved -:
No
MSS:
MSS SP-110
Number of Handles:
Single Handle
UL Listed:
No
Valve Operator:
Lever Handle
Valve Size:
1 in - 1-1/4 in
WaterSense Labeled:
No