1-1/2 in. Pre-Galvanized Zinc CPVC Stand-Off Strap Hanger
Figure 7104 1-1/2 in. Pre-Galvanized Zinc CPVC Stand-Off Strap Hanger
Package Quantity Info:
EA: 1 IP: 100 CA: 100 PT: 6400-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Stand-off
- 2-Hole
- Rated for use with CPVC fire sprinkler pipe
- Includes (2) ST4.8x25 Self-Tapping Screws
Specifications
- Application:
- Fire Sprinkler Pipes
- Coating:
- Pre-Galvanized
- Collection:
- Figure 7104
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Diameter - Inside 1:
- 1-9/10 in
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/2 in
- Height:
- 3-23/50 in
- Length:
- 3-31/50 in
- Material:
- Plastic
- Material Type:
- CPVC
- Product Type:
- Strap Hanger
- UL Listed:
- Yes
- Width:
- 1-9/50 in