1-1/2 in. Stainless Steel Kit
Figure NBSS 1-1/2 in. Stainless Steel Kit
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Nuts conform to ASTM F594 Grp 1
- B95 to C32 hardness
Specifications
- ASME:
- ASME B18.2.1, ASME B18.2.2
- ASTM:
- ASTM F-593, ASTM F-594, ASTM A307A Grade A
- Collection:
- Figure NBSS
- Fits Pipe Size:
- 1-1/2 in
- Fitting Type:
- Kit
- Grade:
- A
- Length:
- 2-1/2 in
- MA Approved -:
- No
- Material:
- Stainless Steel
- Material Type:
- 316
- Pressure Class:
- 150#
- Product Type:
- Flange Bolts and Nuts Set
- WaterSense Labeled:
- No