1-1/2 in. Epoxy Plated Riser Clamp

You last purchased this on
 
FNW®

Figure 7024 1-1/2 in. Epoxy Plated Riser Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 7024 1-1/2 in. Epoxy Plated Riser Clamp

  • Fast #
  • Part #FNW7024MM0050
  • Item #7514634
  • Manufacturer Part #FNW7024MM0050
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Coating:
Epoxy Plated
Collection:
Figure 7024
Color Finish Category:
Greens
Color Finish Name:
Green
FM Approved:
No
Fits Pipe Size:
1-1/2 in
Length:
10-43/100 in
MA Approved -:
No
MSS:
MSS SP-58 Type 8
UL Listed:
No
WaterSense Labeled:
No
Weight:
1.34 lb
Work Load Limit:
250 lb