1-1/2 in Forged Bronze Full Port NPT x NPT 600# Ball Valve
Figure X450 1-1/2 in Forged Bronze Full Port NPT x NPT 600# Ball Valve
Frequently Purchased Together
Product Details
- End Connections: Threaded
- Valve Length: 3.7 in.
- 1-1/2 in. bronze ball valve
- 100% Electronically Tested in Open & Closed Position at 80 PSI
- NSF 372, NSF 61
- ANSI B1.20.1
- Recommended Application: Water, oil, gas
- Valve Pressure Class: 600#
- 400 PSI maximum for FM approved applications
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI B1.20.1, ANSI Z21.15
- ASME:
- ASME B16.33, ASME B16.38, ASME B16.44
- CSA Certified:
- CSA Class 3371 1988, CSA Class 3371 1990, CSA Class 3371 1992, CSA Class 3371 2008, CSA Class 3371 2010, CSA Class 3371 2012
- Clean Bagged:
- No
- Collection:
- Figure X450
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- FM Approved:
- Yes
- Handle Material:
- Steel
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-7/10 in
- MA Approved -:
- Yes
- MSS:
- MSS SP-110
- Material:
- Forged Bronze
- Maximum Temperature:
- 149
- Minimum Temperature:
- -40
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 600#
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- UL 125
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 2.29 lb