1-1/2 in. Galvanized Long Drop Insulation Protection Shield

Part #FNW7753Z0000  |  Item #4107377  |  Manufacturer Part #FEISS 0150PG

$8.24 EACH
(Pricing is for 1-1/2 in)

Fits Pipe Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Material: Carbon Steel, ASTM A653, type A/B
  • Finish: G60 Galvanized Coating

Documents

Specifications

ASTM Specifications: ASTM A-653

Coating: Galvanized

Fits Pipe Size: 1-1/2 in

Gauge: 24

Inside Diameter: 1-9/10 in

Length: 11-9/10 in

Material: Carbon Steel

Thickness: 0.024 in

Type: Insulation Protection

Weight: 0.25