1-1/2 in. PTFE Valve Repair Kit
1-1/2 in. PTFE Valve Repair Kit
Frequently Purchased Together
Product Details
- 150 PSI WSP
- Clamp ends
- 400 PSI CWP non-shock
- Live-loaded packing
- Blowout-proof stem
Specifications
- Brand Model Compatibility:
- 330A Ball Valve
- End Connection 1:
- Clamp
- End Connections:
- Clamp
- FM Approved:
- No
- ISO:
- ISO 5211
- MSS:
- MSS SP-110
- Material:
- Plastic
- Material Type:
- PTFE
- NSF Certified:
- No
- Pressure - High:
- 150, 400
- Product Type:
- Valve Repair Kit
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 3 piece
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- PTFE
- Valve Size:
- 1-1/2 in
- WaterSense Labeled:
- No