1-1/2 in. EPDM PVC Full Port True-Union Ball Vale with NPT and SW Ends
This product has been replaced by
Manufacturer Part #FNW340NAEJ
1-1/2 in. EPDM PVC Full Port True-Union Ball Vale with NPT and SW Ends
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Figure 340NF - PVC with 150# Flanges
- Figure 350N - CPVC with NPT and SW ends
- Figure 340N - PVC with NPT and SW ends
- Certified to NSF 61 Annex G
- Pressure Rating: 150 PSI
- Temperature range: PVC: 41° F to 122° F (5° C to 50° C), CPVC: 32° F to 194° F (0° C to 90° C)
- Full port design
- SW only on sizes over 2" NPT is available upon request
- EPDM or FPM (Viton®) Seals
Documents
Specifications
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 122
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 150#
- Valve Body Style:
- Ball
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- EPDM
- Valve Size:
- 1-1/2 in
- Valve Type:
- Ball Valve