1-1/2 in. Replacement Gasket Only for 559 Series Y-Strainers

Part #FNW559GJ  |  Item #7302605  |  Manufacturer Part #FNW559GJ

$35.31 EACH
(Pricing is for 1-1/2 in)

Diameter:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Documents

Specifications

ANSI Specifications: ANSI B1.20.1

ASME Specifications: ASME B1.20.1

Brand Model Compatibility: 559 Series Y-Strainers

CARB OTC LEED Compliant: No

Clean Bagged: No

Diameter: 1-1/2 in

FM Approved: No

GSA Approved: No

IAPMO Listed: No

MSS Specifications: MSS SP-25

Material: Non-Asbestos

NSF Certified: No

UL Listed: No

WaterSense Labeled: No