1-1/2 in. RTFE Valve Repair Kit
1-1/2 in. RTFE Valve Repair Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 150 PSI WSP
- Standard Port
- 1000 PSI CWP Non-Shock
- Four Seat Design
- Anti-Static Design
- Investment cast body
- Live loaded packing
- Blow out proof stem
- Threaded NPT Ends
- RTFE Seats
Specifications
- ASME:
- ASME B16.34, ASME B1.20.1
- ASTM:
- ASTM A-351
- Brand Model Compatibility:
- 233A Ball Valve
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- ISO:
- ISO 5211
- MSS:
- MSS SP-110
- Material:
- Plastic
- Material Type:
- RTFE
- NSF Certified:
- No
- Product Type:
- Valve Repair Kit
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RTFE
- Valve Size:
- 1-1/2 in
- WaterSense Labeled:
- No