1-1/2 in. Stainless Steel 304 Replacement Screen

You last purchased this on
 
FNW®

1-1/2 in. Stainless Steel 304 Replacement Screen

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

1-1/2 in. Stainless Steel 304 Replacement Screen

  • Fast #
  • Part #FNW559BSJ
  • Item #8327734
  • Manufacturer Part #FNW559BSJ
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 250 PSI WSP (250 PSI @ 450°F)
  • Threaded NPT ends
  • Mesh Opening 1/32 in
  • Blow-off plug included
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
ASME:
ASME B1.20.1
ASTM:
ASTM A-167
Brand Model Compatibility:
559 Wye Strainer
Diameter - Inside 1:
1-1/2 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
MSS:
MSS SP-25
Material:
Stainless Steel
Material Type:
304
Mesh Size:
20
Product Type:
Screen
Strainer Type:
Wye
Type:
FNW559BSJ
UL Listed:
No
WaterSense Labeled:
No