1-1/2 in. Stainless Steel U-Bolt With Double Hex Nut
Figure 7610 1-1/2 in. Stainless Steel U-Bolt With Double Hex Nut
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Double hex nut
- Manufacturers Standardization Society SP-69 Type 24
Specifications
- Application:
- Anchoring, Guides and Rails, Pipe Support
- Collection:
- Figure 7610
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/2 in
- MSS:
- MSS SP-58 Type 24, MSS SP-69 Type 24
- Material:
- Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 650
- Screw Head:
- Hex
- Size:
- 3/8 in-16
- Thread Length:
- 2.5
- UL Listed:
- No