1-1/2 x 1/16 in. 300# Ring Gasket in Red

Part #FNWR3RG116J  |  Item #4581931  |  Manufacturer Part #FNWR3RG116J

$1.87 EACH
(Pricing is for 1-1/2 in)

Inside Diameter:

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Red rubber gaskets are manufactured from styrene-butadiene (SBR)
  • This synthetic material was developed as an alternative to natural rubbers
  • The red rubber gaskets are recommended for service in cold and hot water, air, and some weak acids
  • It offers little resistance to ozone and to the majority of hydrocarbons
  • Color red
  • Finish smooth
  • Pressure class 300

Documents

Specifications

ASME Specifications: ASME B16.5

ASTM Specifications: ASTM F-104, ASTM F-146, ASTM F-36, ASTM F-37, ASTM F-38, ASTM F-495, ASTM IRM 903

CARB OTC LEED Compliant: No

Clean Bagged: No

Color Finish: Red

Color Finish Category: Reds

FM Approved: No

Fitting Type: Gasket

Flange Type: Ring Type Joint

GSA Approved: No

IAPMO Listed: No

ISO Specifications: ISO 9001

Inside Diameter: 1-1/2 in

Material: Rubber

Material Type: Styrene Butadiene

Maximum Pressure: 200 psig

Maximum Temperature: 170

Minimum Temperature: -20

NSF Certified: No

Pressure Class: 300#

Thickness: 1/16 in

UL Listed: No