1-1/4 - 1-1/2 in. Locking Handle Kit for 410/411A Ball Valve
1-1/4 - 1-1/2 in. Locking Handle Kit for 410/411A Ball Valve
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 600 WOG
- 150 WSP
- Threaded connection
- UL Approved (Up to 2")
- Meets MSS SP-110 Standards
- NSF 61-8 Certified
- PTFE seats
- Full port 4" valve is standard port
- FM and CSA approved (1/2" to 2" only)
Specifications
- ANSI:
- ANSI Z21.15
- ASTM:
- ASTM B-124, ASTM B-584, ASTM B-16
- Brand Model Compatibility:
- Figure 410A
- CSA Certified:
- Yes
- FM Approved:
- Yes
- Handle Material:
- Steel
- Handle Type:
- Lever
- Length:
- 5-6/25 in
- MA Approved -:
- No
- MSS:
- MSS SP-110
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- UL Listed:
- Yes
- Valve Operator:
- Lever Handle
- Valve Size:
- 1-1/4 in - 1-1/2 in
- WaterSense Labeled:
- No