1-1/4 in. Pre-Galvanized Zinc CPVC Stand-Off Strap Hanger

You last purchased this on
 
FNW®

Figure 7104 1-1/4 in. Pre-Galvanized Zinc CPVC Stand-Off Strap Hanger

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 7104 1-1/4 in. Pre-Galvanized Zinc CPVC Stand-Off Strap Hanger

  • Fast #
  • Part #FNW7104H
  • Item #7645601
  • Manufacturer Part #FNW7104H
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Stand-off
  • 2-Hole
  • Rated for use with CPVC fire sprinkler pipe
  • Includes (2) ST4.8x25 Self-Tapping Screws
  • Requires Certification

Specifications

Application:
Fire Sprinkler Pipes
Coating:
Pre-Galvanized
Collection:
Figure 7104
Diameter - Inside 1:
1-33/50 in
FM Approved:
No
Fits Pipe Size:
1-1/4 in
Height:
3-23/100 in
Length:
3-31/50 in
Material:
Plastic
Material Type:
CPVC
Product Type:
Strap Hanger
UL Listed:
Yes
Width:
1-9/50 in