FNW

1-1/4 x 1/4 in. Carbon Steel Fender Washer 50 Pack

Part #FNWFENWZ114  |  Manufacturer Part #FNWFENWZ14114

Inside Diameter:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dimensions to ASME B18.21.1
  • Made in China

Documents

Specifications

ASME Specifications: ASME B18.21.1

Color Finish: Zinc

GSA Approved: No

Inside Diameter: 1/4 in

Material: Carbon Steel

Outside Diameter: 1-1/4 in

Package Quantity: Pack of 50

Type: FNWFENWZ14114