FNW®
1-1/4 in. Male NPT Water Hammer Arrestor
Part #FNWX10PH | Item #4707254 | Manufacturer Part #FNWX10PH
Fitting Sizes:
How to get it:
Product Details
- Maximum Spike Pressure: 350 PSI
- Temperature: 33°F to 180°F (0.6°C to 82°C)
- Designed for Vertical or Horizontal Installation (not to be installed in the inverted position)
- Lead-Free
Specifications
ANSI Specifications: ANSI 372-2016, ANSI 61-2017
ASSE Standards: ASSE 1010, ASSE 1010-2004
Application: Commercial
End Connection 1: MNPT
End Connections: MNPT
Fitting Size 1: 1-1/4 in
Fitting Sizes: 1-1/4 in
IAPMO Listed: Yes
Lead Law Compliant: Yes
MA Approved: Yes
Material: Brass
Maximum Pressure: 150 psi
Maximum Temperature: 180
NSF Certified: Yes
NSF Specifications: NSF 372-2016, NSF 61-2017
Type: FNWX10PH
WaterSense Labeled: No