1-1/4 in. Male x MNPT A356-T6 Aluminum Adapter

Part #FNWCGFALH  |  Item #7241734  |  Manufacturer Part #FNWCGFALH

$9.85 EACH
(Pricing is for 1-1/4 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 3/4 in

    Part #FNWCGFALF | Item #7241737 | Mfr. Part #FNWCGFALF

    Call for Pricing
    Call for Pricing
    Call us for price
    $5.54 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #FNWCGFALH | Item #7241734 | Mfr. Part #FNWCGFALH

    Call for Pricing
    Call for Pricing
    Call us for price
    $9.85 /EACH

    Added to your cart. View Cart

Product Details

  • Simple and fast way of connecting and disconnecting
  • For applications where frequent hose changes are required
  • Not to be used with compressed air systems
  • A-A-59326D compatible

Documents

Specifications

Clean Bagged: No

End Connection 1: Male Adapter

End Connection 2: MNPT

End Connections: Male Adapter x MNPT

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: [Cam and Groove, Straight]

Length: 2-23/25 in

Material: Aluminum

Material Type: A356-T6

Maximum Pressure: 250 psi

Width: 1-79/100 in