1-1/4 in. Plain Split Ring Hanger

You last purchased this on
 
FNW®

1-1/4 in. Plain Split Ring Hanger

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

1-1/4 in. Plain Split Ring Hanger

  • Fast #
  • Part #FNW7001PH
  • Item #308134
  • Manufacturer Part #SRH 0125PL
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 41 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Malleable iron
  • Meets MSS SP-58
  • Black finish
  • Requires Certification

Specifications

ASTM:
ASTM A-47
CARB OTC LEED Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
FM Approved:
No
Fits Pipe Size:
1-1/4 in
MA Approved -:
No
MSS:
MSS SP-58
Material:
Malleable Iron
Product Type:
Split Ring Hanger
Rod Size (in):
3/8 in
UL Listed:
No
WaterSense Labeled:
No
Width:
3-11/50 in
Work Load Limit:
180 lb