1-1/4 in. Replacement Gasket Only for X510 Series Strainers
1-1/4 in. Replacement Gasket Only for X510 Series Strainers
Frequently Purchased Together
Product Details
- WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
Specifications
- ANSI:
- ANSI B1.20.1, ANSI B16.18
- ASME:
- ASME B1.20.1, ASME B16.18
- Brand Model Compatibility:
- X510 Series Y-Strainers
- CARB OTC LEED Compliant:
- No
- Clean Bagged:
- No
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Non-Asbestos, Synthetic Fiber, Rubber
- Material Type:
- Nitrile
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No