1-1/4 in Stainless Steel Full Port NPT 150# Ball Valve
Figure 200A 1-1/4 in Stainless Steel Full Port NPT 150# Ball Valve
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- End Connections: Threaded
- Valve Length: 3.7 in.
- 1-1/4 in. stainless steel ball valve
- Investment cast body
- Saturated steam 150 psi
- Adjustable packing
- Recommended Application: Steam, water
- Valve Pressure Class: 1000#
- Vented ball
- Manufactured silicone-free
Specifications
- ANSI:
- ANSI Z1157-2014e1
- ASME:
- ASME B1.20.1, ASME B16.34
- ASTM:
- ASTM A-351
- Collection:
- Figure 200A
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Handle Material:
- Stainless Steel
- IAPMO Listed -:
- Yes
- Length:
- 3-7/10 in
- MSS:
- MSS SP-110
- Material:
- Stainless Steel
- Pressure - Maximum:
- 1000 psi
- Pressure Class:
- 150#
- Recommended Valve Application:
- Residential
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RTFE
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve