1-1/4 x 1 in. Fiberglass Insulation Coupling

Part #FNW7899G0125  |  Item #7267013  |  Manufacturer Part #928166

$13.36 EACH
(Pricing is for 1-1/4 in)

Fits Pipe Size:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Documents

Specifications

Diameter: 1-1/4 in

Fits Pipe Size: 1-1/4 in

Fitting Size 1: 1-1/4 in

Fitting Sizes: 1-1/4 in

MA Approved: No

Material: Fiberglass

Outside Diameter: 3-319/500 in

Thickness: 1 in

UL Listed: No

WaterSense Labeled: No