1-1/4 x 1/8 in. 150# Neoprene Full Face Gasket

You last purchased this on
 
FNW®

1-1/4 x 1/8 in. 150# Neoprene Full Face Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

1-1/4 x 1/8 in. 150# Neoprene Full Face Gasket

  • Fast #
  • Part #FNWNE1FFGAH
  • Item #4581888
  • Manufacturer Part #FNWNE1FFGAH
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • It is recommended for use with gasoline and non-aromatic solvents
  • Color black
  • Neoprene (Chloroprene Rubber) has excellent resistance to oils, ozone, sunlight and aging with low permeability to gases
  • Pressure class 150
  • Finish smooth
  • Requires Certification

Specifications

ASME:
ASME B16.21, ASME B16.5
Application:
Commercial, Industrial
Clean Bagged:
No
Diameter - Inside 1:
1-1/4 in
FM Approved:
No
Fitting Type:
Gasket
GSA Approved:
No
IAPMO Listed -:
No
Material:
Rubber
Material Type:
Neoprene
Maximum Temperature:
170
Minimum Temperature:
-20
NSF Certified:
No
Origin:
Global
Pressure Class:
150#
Thickness:
0.125 in
UL Listed:
No