1-3/8 x 1-1/2 in. Fiberglass Insulation Coupling

Part #FNW7899J0137  |  Item #7267008  |  Manufacturer Part #929137

$21.49 EACH
(Pricing is for 1-3/8 in)

Fits Pipe Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Documents

Specifications

Diameter: 1-3/8 in

Fits Pipe Size: 1-3/8 in

Fitting Size 1: 1-3/8 in

Fitting Sizes: 1-3/8 in

MA Approved: No

Material: Fiberglass

Outside Diameter: 4-81/125 in

Thickness: 1-1/2 in

UL Listed: No

WaterSense Labeled: No