FNW 1/4 in. 120 VAC Solenoid Valve FNW8342G1

DESCRIPTION

  • Direct acting operation
  • High flow construction
  • Mountable in Any Position
  • No minimum operating pressure differential required to shift valve
  • Optional flow controls available
  • Slide style valve

FNW 1/4 in. 120 VAC Solenoid Valve

FNW8342G1

Valve Size:

SPECIFICATIONS

Valve Size
1/4 in
Volts
120V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY