DESCRIPTION

  • Carbon steel
  • End cap
  • For 1 5/8" channel
  • Zinc finish

FNW 1-5/8 in. 12 ga Channel End Cap

FNW7831Z0162

MORE SIZES AVAILABLE

SPECIFICATIONS

Color Finish
Zinc
Fitting Size 1
1-5/8 in
Material
Carbon Steel
Size
1-5/8 in