DESCRIPTION

  • 1 5/8" x 4 1/8"
  • Carbon steel
  • Cross Corner Angle Fitting
  • Three 9/16" holes
  • Zinc finish

FNW 1-5/8 in. Plated 3-Hole Corner Angle Fitting

FNW7842Z3

Width:

4-1/8 in

SPECIFICATIONS

Color Finish
Zinc Plated
Height
1-5/8 in
Material
Carbon Steel
Width
4-1/8 in

Starting at
$28.14
EACH
  • QUANTITY