DESCRIPTION

  • 1 5/8"
  • 25' boxed rolls
  • EPDM
  • For vibration suppression and electrical isolation

FNW 1-5/8 in. x 25 ft. Pipe Wrap

FNW7862EP25

Material:

Rubber

SPECIFICATIONS

Length
25 ft
Material
Rubber
Width
1-5/8 in

Starting at
$1042.71
EACH
  • QUANTITY