1-5/8 in. Zinc Plated Carbon Steel Beam Clamp

You last purchased this on
 
FNW®

1-5/8 in. Zinc Plated Carbon Steel Beam Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

1-5/8 in. Zinc Plated Carbon Steel Beam Clamp

  • Fast #
  • Part #FNW7801Z
  • Item #3625759
  • Manufacturer Part #BC400000EG
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Zinc finish
  • Set screw included
  • Carbon steel
  • Requires Certification

Specifications

Application:
Residential
Coating:
Zinc Plated
Color Finish Category:
Greys
Color Finish Name:
Zinc
Fits Pipe Size:
1-5/8 in
Height:
1-33/50 in
Length:
2-19/20 in
MA Approved -:
No
Material:
Carbon Steel
WaterSense Labeled:
No
Width:
1-21/100 in
Work Load Limit:
950 lb