1-5/8 x 1/4 in. Notched Strut-to-Beam Clamp
1-5/8 x 1/4 in. Notched Strut-to-Beam Clamp
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Zinc finish
- For connecting strut to beams
- Clamp requires 1/2 in-13 HCS and 1/2 in channel nut
- Notched type
Specifications
- Coating:
- Zinc Plated
- MA Approved -:
- No
- Material:
- Carbon Steel
- Thickness:
- 1/4 in
- WaterSense Labeled:
- No
- Width:
- 1-5/8 in
- Work Load Limit:
- 1100 lb