1-5/8 x 4-1/8 in. Plated 3-Hole Corner Angle Fitting
1-5/8 x 4-1/8 in. Plated 3-Hole Corner Angle Fitting
Frequently Purchased Together
Product Details
- Zinc finish
- 1 5/8" x 4 1/8"
- Cross corner angle
- Carbon steel
- Three 9/16" holes
Specifications
- Coating:
- Zinc Plated
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc Plated
- Height:
- 1-5/8 in
- MA Approved -:
- No
- Material:
- Carbon Steel
- Type:
- FNW7842Z3
- WaterSense Labeled:
- No
- Width:
- 4-1/8 in