DESCRIPTION

  • 1 7/8" x 2"
  • Carbon steel
  • Corner Angle Fitting
  • Two 9/16" holes
  • Zinc finish

FNW 1-7/8 in. Plated 2-Hole Corner Angle Fitting

FNW7841Z2

Width:

2 in

SPECIFICATIONS

Color Finish
Zinc Plated
Height
1-7/8 in
Material
Carbon Steel
Width
2 in

Starting at
$16.8
EACH
  • QUANTITY