1-7/8 in. Electroplated Zinc Steel Strut Pipe Clamp

You last purchased this on
 
FNW®

Figure 7872 1-7/8 in. Electroplated Zinc Steel Strut Pipe Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure 7872 1-7/8 in. Electroplated Zinc Steel Strut Pipe Clamp

  • Fast #
  • Part #FNW7872Z0187
  • Item #3625754
  • Manufacturer Part #SCO 0187EG
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Carbon steel
  • Zinc finish
  • For OD pipe to strut
  • 400 to 1000 lbs. load capacities
  • 1/4 in to 8-1/2 in sizes
  • Requires Certification

Specifications

ASTM:
ASTM B-633 SC3 Type I
Coating:
Electroplated Zinc
Collection:
Figure 7872
Color Finish Category:
Greys
Color Finish Name:
Grey
Fits Pipe Size:
1-7/8 in
MA Approved -:
No
Material:
Steel
UL Listed:
No
WaterSense Labeled:
No
Work Load Limit:
800 lb