• Cart

DESCRIPTION

  • Dimensions to ASME B18.21.1
  • Made in China

FNW 1 in. Carbon Steel Fender Washer 50 Pack

FNWFENWZ1

Inside Diameter:

SPECIFICATIONS

ASME Specifications
ASME B18.21.1
Color Finish
Zinc
GSA Approved
No
Inside Diameter
1/4 in
Material
Carbon Steel
Outside Diameter
1 in
Package Quantity
Pack of 50

Starting at
$2.31
per PACK
  • QUANTITY