1 in. Epoxy Plated Medium Split Pipe Clamp

Part #FNW7020EP0100  |  Item #3859935  |  Manufacturer Part #FNW7020EP0100

$9.42 EACH
(Pricing is for 1 in)

Fits Pipe Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Silver finish
  • Epoxy plated finish
  • Meets MSS SP-58
  • Meets Federal Spec WW-H-171
  • UL approved - sizes 3/4" to 8"

Documents

Specifications

Coating: [Epoxy Plated, Zinc]

Color Finish: Silver

Color Finish Category: Silver Tones

Fits Pipe Size: 1 in

MSS Specifications: MSS SP-58

Product Type: Split Pipe Clamp

Type: FNW7020EP0100

UL Listed: Yes

Work Load Limit: 500