1 in. O-Ring for True Union Ball Valve
1 in. O-Ring for True Union Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Commercial application
Specifications
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Diameter - Outside:
- 1 in
- Faucet Part Type:
- O-Ring
- GSA Approved:
- No
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Material:
- Rubber
- Material Type:
- EPDM
- WaterSense Labeled:
- No